FENNER SHAFT COUPLING HUB JAW TYPE SIZE L050 PILOT BORE

Hub for flexible coupling

See technical information

References

Fenner:L050HUB/PB-FEN
Rubix:406A2604
Manufacturer :968A0099
brand logo

Technical specifications

Size50
Shore A Hardness80 Shore
See all Specifications

Product details : FENNER SHAFT COUPLING HUB JAW TYPE SIZE L050 PILOT BORE


Fenner Jaw Type Coupling Hub. Also known as Lovejoy or Essex couplings meet the demands for a low cost, general purpose flexible coupling, they cater for incidental misalignment, absorb shock loads and damp out small amplitude vibrations.
JAW flexible coupling hub size 050

Strengths

Ease of alignment

Fail-safe shaft connection

Pump spacer variant available

Design powers up to 42.2kW available at 1440rpm

Ambient operating temperature range -50*C to +120*C Sintered cast iron construction

Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available

Technical specifications


Attributes
Size50
Shore A Hardness80 Shore
Materialcast iron
Max. temperature100 °C
Weight0.1 kg
Min. temperature-40 °C
Colourblack
Outer diameter27.5 mm
Typeshaft coupling hub jaw type size l050 pilot bore
£ 6.81 excl. VAT
/ Each
£ 8.17 incl. VAT
  • Delivery usually within ( 2 ) days