KTR POLY-NORM 60 ELASTOMER RING NBR 78 SHORE


POLY-NORM 60

References
ktr:POLY-NORM 60
rubix:399A4351
manufacturer :950601000201
KTR COUPLING POLY-NORM 60 RUBBER RING
brand logo
Technical specifications

Product details : KTR POLY-NORM 60 ELASTOMER RING NBR 78 SHORE


The KTR POLY-NORM coupling is a torsionally-flexible, shear type shaft coupling. Axial plug-in, easy assembly. It is particularly distinguished by a short overall length. The POLY-NORM can be used in nearly all areas of engineering and is ideal for the pump industry.
60 E POLY SPROCKET

Technical specifications


Attributes
Logistic Weight86 g
Size60
Materialnbr
Show UNSPSC/ECL@SS
£ 29.73 excl. VAT
/ Each
£ 35.68 incl. VAT
  • Usually arrives within 14 working days