KTR ROTEX 19 SPIDER 92 SH-A T-PUR ORANGE


ROTEX 19

References
ktr:ROTEX 19 92 SH A-T-PUR
rubix:399A4165
manufacturer :020191000045
KTR ROTEX ELASTOMER GR19 ORANGE 92SH
brand logo
Technical specifications

Product details : KTR ROTEX 19 SPIDER 92 SH-A T-PUR ORANGE


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight10 g
Size19
MaterialT-PUR
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
  • Usually arrives within 14 working days