Push-in fitting QS
Connection 1 | 6 mm |
---|---|
Connection 2 | 6 mm |
Logistics dimensions (L x W x H) | 35x13x13 mm |
---|---|
Logistic Weight | 6,31 g |
Connection 1 | 6 mm |
Connection 2 | 6 mm |
Length | 34.9 mm |
Max. temperature | 80 °C |
Min. temperature | -10 °C |
Material | PBT (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp Component) |
In stock: Next day delivery