• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,848)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Push-in unions tube-tube type
  6. Push-in Fitting - Connector
  7. AVENTICS R412005424

AVENTICS R412005424

Series QR1-S Mini

See technical information

References

Aventics:R412005424
Rubix:274A0957
brand logo
brand logo

Product details : AVENTICS R412005424


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQ2U11-13A ONE-TOUCH FITTINGMECALINE PUSH IN UNION 10MM-8MM 883907MECALINE UNION ELBOW 6 853171FESTO 186098 PUSH-IN FITTING QS-G1/8-8SMC KQ2P-05 PLUG 3/16 TUBELEGRIS LF3600 BRASS FITTING 3602 08 00AVENTICS 2121510000 QR1-S STANDARD SERIES CONNECTORSMC KQ2L23-00A MALE FITTING I 3.2 TUBEFESTO 186104 PUSH-IN FITTING QS-G1/2-12MECALINE 867646 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/2 5 BARMECALINE 840787 STRAIGHT UNION NSF 12AVENTICS R412005432MECALINE STRAIGHT FITTING 10-12 858818SMC KQ2E08-00A BRASS FITTING I 8 TUBELEGRIS LF3000 FITTING 3106 10 00
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap