MECALINE POLYAMIDE TUBE POLYAMIDE 10X8 BLUE 25 MTR BOX 846311
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846311
Rubix:216A1140
EAN:3660338081637

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 10X8 BLUE 25 MTR BOX 846311
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | blue |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 50.83 excl. VAT
/ Each
£ 61.00 incl. VAT
- In stock: Next day delivery
