References
SMC:TJ-0425
Rubix:113A7829
Manufacturer :TJ-0425
EAN:3618036136562

Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Material | c2700t (electroless nickel plated) |
Documents
Product details : SMC TJ-0425 HARD INSERT (ULTRA-FLEX TUBE)
Reinforces soft polyurethane tubing. Insert an inner sleeve into soft polyurethane tubing when used with a One-touch fitting.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Material | c2700t (electroless nickel plated) |
| Reel length | 0.018 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Wall Thickness | 0.2 mm |
Show UNSPSC/ECL@SS
£ 0.31 excl. VAT
/ Each
£ 0.37 incl. VAT
- Delivery usually within ( 4 ) days