References
Festo:PEN-16X2,5-SI-100
Rubix:392A3481
Manufacturer :551455
EAN:4052568052409

Documents
Product details : FESTO 551455 100MTR PLASTIC TUBING
Plastic tubing PEN-16X2,5-SI-100 standard O.D tubing, for QS plug connectors, polyethylene (not approved for use in the food industry). Outside diameter=16 mm, Bending radius relevant for flow rate=122 mm, Inside diameter=10,8 mm, Min. bending radius=57,5 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Plastic tubing PEN-16X2,5-SI-100 551455
Technical specifications
Attributes
| Logistic Weight | 161 g |
|---|---|
| Inner diameter | 10.8 mm |
| Outer diameter | 16 mm |
| Colour | silver |
| Material | polyethylene (pe) |
| Reel length | 100 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 185.00 excl. VAT
/ Each
£ 222.00 incl. VAT
- Delivery usually within ( 2 ) days