POLYCO RE0360 VOLT CLASS 0 LATEX INSULATING GLOVES SIZE 11


POLYCO ELECTRICIANS GLOVES ® (36CM / CLASS 0) REUSABLE ELECTRICAL HANDLING GLOVES

References
polyco healthline:RE0360-11
rubix:1285234
ean:05010699855435
brand logo
brand logo
Technical specifications
Size11
Main materialLatex
See all Specifications

Product details : POLYCO RE0360 VOLT CLASS 0 LATEX INSULATING GLOVES SIZE 11


Latex Material: Excellent electrical resistance
Lenght : 360mm
Lenght : 350mm

Technical specifications


Attributes
Size11
Main materialLatex
ColourWhite
Class0
MaterialLatex
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
  • In stock: Next day delivery