POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 10


ELECTRICIANS GAUNTLET CLASS 00

References
polyco healthline:RE00360-10
rubix:1285228
ean:05010699855374
brand logo
brand logo
Technical specifications
Size10
Main materiallatex
See all Specifications

Product details : POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 10


Polyco RE00360 Class 00 Electricians Gloves Latex insulating gloves made from non-conductive natural rubber, combining high dielectric and physical strength to offer excellent electrical resistance

Strengths

Anatomically shaped, flexible and durable offering maximum comfort and superior performance Polyco's Leather Protection Gauntlet (POLRE-PRO) can be worn over the top to provide mechanical protection

Technical specifications


Attributes
Size10
Main materiallatex
Colouryellow
Materialrubber
Show UNSPSC/ECL@SS
£ 38.67 excl. VAT
/ Each
£ 46.40 incl. VAT
  • Usually arrives within 14 working days