POLYCO RE0360 VOLT CLASS 0 LATEX INSULATING GLOVES SIZE 10


POLYCO ELECTRICIANS GLOVES ® (36CM / CLASS 0) REUSABLE ELECTRICAL HANDLING GLOVES

References
polyco healthline:RE0360/10
rubix:1285232
ean:05010699855411
brand logo
brand logo
brand logo
Technical specifications
Size10
Main materialLatex
See all Specifications

Product details : POLYCO RE0360 VOLT CLASS 0 LATEX INSULATING GLOVES SIZE 10


Latex Material: Excellent electrical resistance
Lenght : 360mm
brand logo

Technical specifications


Attributes
Size10
Main materialLatex
CoatingRubber
ColourYellow
Class0
MaterialLatex
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
  • In stock: Next day delivery