References
Portwest:A199GRRL
Rubix:80371765
Manufacturer :A199GRRL
EAN:5036108198467



Documents
Product details : PORTWEST A199 ESD 13 PU PALM GLOVES 3121X GREY L
Antistatic Pu Palm Glove Grey L
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | polyurethane |
| ESD | yes |
| Material | pylon;carbon fibre;pu |
| Coating of the gloves | polyurethane |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- In stock: Next day delivery