DRAPER EXPERT 99463 CLASS 0 ELECTRICAL INSULATING GLOVES SIZE 9

Draper

See technical information
References
Draper Expert:99463
Rubix:382A9401
Manufacturer :99463
EAN:5010559994632
brand logo
Technical specifications
Size9

Product details : DRAPER EXPERT 99463 CLASS 0 ELECTRICAL INSULATING GLOVES SIZE 9


Size 9 reusable Class 0 electrical insulated gloves. Made from non-conductive natural rubber which combines grip with excellent electrical resistance, whilst providing a flexible and durable material. Capable of working on voltages up to 1000V AC and certified to EN60903. Anatomically shaped for maximum comfort and superior performance. Forms part of essential personal protective equipment for electrical and industrial applications, especially useful for electricians, maintenance engineers, construction workers and electric vehicle technicians working on modern hybrid and electric vehicles.

Technical specifications


Attributes
Size9
Show UNSPSC/ECL@SS
£ 96.65 excl. VAT
/ Each
£ 115.98 incl. VAT
  • Delivery usually within ( 7 ) days