POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 8

POLYCO POLYCO:MAT-50 MATRIX GRIP ORANGE COATING PK44

See technical informationSee documents
References
Polyco Healthline:50-MAT-8
Rubix:1285149
Manufacturer :502-MAT
EAN:05010699822512
brand logo
brand logo
Technical specifications
Size8
Coating of the gloveslatex
Abrasion resistance level2
See all Specifications
Documents

Product details : POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 8


Seamless polycotton shell with crinkle latex palm coating. Flexible crinkle latex palm coating for good wet and dry grip. Seamless, breathable polycotton liner for comfort. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standards : EN388_2121X
Colour :Orange
brand logo

Technical specifications


Attributes
Size8
Coating of the gloveslatex
Abrasion resistance level2
Main materialcotton
Materialpolycotton
Length182 mm
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
  • In stock: Next day delivery

Size

Select variants (3)