TEGERA 6615 LEATHER GLOVE 6 XS

All-round work gloves 6615 TEGERA®

See technical information

References

Tegera:6615-6
Rubix:386A1204
EAN:7340118334516
brand logo

Technical specifications

Size6
Coating of the gloveswithout

Product details : TEGERA 6615 LEATHER GLOVE 6 XS


Top quality oil repellent full leather glove. Water and oil repellent palm. Withstands contact heat up to 100°C/212°F. Perfect for good grip in harsh, slippery, oily, and greasy environments. High level of protection and good fingertip sensitivity. Made of full grain cowhide and polyester. By purchasing this product, you are supporting Leather Working Group certified tanneries.
Top quality oil repellent full leather glove. Withstands contact heat up to 100°C/212°F.

Strengths

Water and oil repellent

Applications

Assembly, Engineering, Petro-chemical work

Technical specifications


Attributes
Size6
Coating of the gloveswithout
£ 18.42 excl. VAT
/ Each
£ 22.10 incl. VAT
  • Usually arrives within 14 working days

Size