TEGERA 868 SYNTHETIC GLOVE 9 L
Precision work gloves 868 TEGERA®
See technical informationSee documentsReferences
Tegera:868-9
Rubix:386A1845




Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 868 SYNTHETIC GLOVE 9 L
Multi-packed (6 pairs in 1 pack) synthetic glove in grey color. 13 gg knitted, PU palm-dipped with smooth finish for good grip on dry and moist surfaces. Seamless design for better fit, suitable for precision work in versatile areas. Wide range of sizes means a perfectly fitting glove for everyone.
Smooth finish, PU palm-dipped glove suitable for precision work in versatile areas.
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyester |
| Usage environment | dry |
| Packaging | 6 pack;120 carton |
| Material | polyester (liner) |
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.21 incl. VAT
- Usually arrives within 14 working days