GATES 7M POLYFLEX BELT 7M1700


PolyFlex 7M

References
gates:7M1700 POLYFLEX
rubix:101A7524
manufacturer :8903-01700
ean:5412571039030
brand logo
brand logo
Technical specifications
Profile7M
Interior length1700 mm

Product details : GATES 7M POLYFLEX BELT 7M1700


This narrow and very strong belt with nominal top width of 3 mm to 11 mm transfers more power and achieves high speed ratios. PolyFlex® is suitable for very compact drives with very small pulleys and high rotational speeds. PolyFlex® performs flawlessly on machines and machine tools that must work powerfully and quickly in a confined space, such as on milling machines, lathe drives, woodworking and metalworking machinery, computer peripherals, small fans, etc.

Strengths

• Design freedom and space savings that are not feasible with conventional rubber belt constructions.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.

Technical specifications


Attributes
Profile7M
Interior length1700 mm
Show UNSPSC/ECL@SS
£ 44.16 excl. VAT
/ Each
£ 52.99 incl. VAT
  • Usually arrives within 14 working days