POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 9 PK1
Polyflex® Grip
See technical informationSee documentsReferences
Polyco Healthline:800GR-9
Rubix:2006930
Manufacturer :8009GR


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 9 PK1
Seamless nylon glove with foamed nitrile dotted palm coating. Grip: The foamed nitrile coating channels oils and liquids away from the surface, ensuring superb wet grip. Nitrile Dots: Nitrile dots on the palm coating provides extra wet and dry grip.
Durable: Coating offers outstanding abrasion resistance for longevity and durability. Comfort: The seamless knitted nylon liner offers excellent breathability, comfort and a close fit. Knit Wrist: Elasticated knit wrist provides a secure fit and keeps hands free from dirt and debris.
Standards : EN388_4122X, EN407_X1XXXX
Durable: Coating offers outstanding abrasion resistance for longevity and durability. Comfort: The seamless knitted nylon liner offers excellent breathability, comfort and a close fit. Knit Wrist: Elasticated knit wrist provides a secure fit and keeps hands free from dirt and debris.
Standards : EN388_4122X, EN407_X1XXXX
Colour :Grey
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- In stock: Next day delivery