POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 7

Matrix® P Grip (Grey)

See technical informationSee documents

References

Polyco Healthline:30-MAT-7
Rubix:1285162
Manufacturer :301-MAT
EAN:05010699822420
brand logo
brand logo

Technical specifications

Size7
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 7


Offers good abrasion and tear resistance. Seamless knitted liner for extra comfort. Open back style allows the hands to breathe keeping them cool and comfortable. Close fitting design for maximum dexterity. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3131X
Colour :Grey
brand logo

Technical specifications


Attributes
Size7
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialtextile
Materialseamless knitted
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
  • In stock: Next day delivery

Size