TEGERA 465A SYNTHETIC GLOVE 10 XL
Cut resistant gloves 465A TEGERA®
See technical informationSee documentsReferences
Tegera:465A-10
Rubix:255A5170
EAN:7340118429731





Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 465A SYNTHETIC GLOVE 10 XL
Thin 18 gg knitted cut protection glove (D) with great dexterity for precision work. Touch screen function so you can use your smartphone with the gloves on. Breathable back for extra comfort and high cut protection thanks to the CRF® Technology in combination with stainless steel fibre yarn. Reinforced thumb crotch for improved longevity. PU palm dipped with smooth finish provides a good grip on dry to slight moist surfaces.
Thin knitted cut protection glove (D) with touch screen function, PU palm dipped.
Strengths
For touchscreen, Reinforcement between index finger and thumb, Thin
Applications
Assembly, Sheet-metal work, Engineering, Transport work, Warehouse work, Metalwork
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | hppe |
| Usage environment | dry |
| Packaging | 60 carton |
| Colour | black |
| Material | hppe;nylon;spandex;stainless steel fibre (lining);pu (dipping);textile (cuff) |
| Length | 280 mm |
Show UNSPSC/ECL@SS
£ 6.61 excl. VAT
/ Each
£ 7.93 incl. VAT
- In stock: Next day delivery