LEGRIS-1471U10-04-13 POLYURETHANE RECOIL TUBING BLUE 4MTR 81226657


Polyurethane (PU) Recoil Tubing

References
parker legris:1471U10 04 13
rubix:81226657
ean:0820099188393
U471 - POLYURETHANE RECOIL TUBING 4M LONG BSPT
brand logo
Technical specifications
Inner diameter7 mm
Outer diameter10 mm
See all Specifications

Product details : LEGRIS-1471U10-04-13 POLYURETHANE RECOIL TUBING BLUE 4MTR 81226657


With its small coil diameter and good impact resistance, this polyurethane recoil tubing is perfect for installations requiring flexibility in confined spaces.

Good resistance to shock and abrasion, together with a design integrating straight ends, allow for easy and safe operation of pneumatic equipment.

Features/Benefits:

- Excellent Mechanical Properties

• Excellent coil memory
• Abrasion-resistant
• Perfect for rapid cycling applications
• Consistent tensile strength
• Optimum longevity
• Low pressure drop
• Lightweight with plastic protection spring
• Silicone-free

- Comprehensive Range

• Available in 2 materials: PU ester and PU ether
• With or without pre-assembled fittings
• Pre-assembled plastic or metal protection springs to prevent damage to equipment and tubing

Markets:

• Machine Tools
• Primery Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation

Applications:

• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools

Technologies:

• PU Tubing
• Polyurethane Tubing
• Recoil Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids: Compressed air
• Materials: Polyurethane (52 Shore D)
• Pressure: 0 to 10 bar
• Temperature: -20°C to +70°C (assembled tubing)

Regulations:

Industrial
• NF E49-101
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)

Product Types:

• Polyurethane (PU) Ester Recoil Tubing
• Recoil Polyurethane (PU) Ether Tubing
• Push-in Fitting with Protection Spring

Application: Tooling, Pneumatics, Motion Technologies, Robotics, Industrial Machinery, Workshops
Assembly Time: 0 Hours Transair Piping Designer
Color: Blue
Color: BLUE
Connection 1 Size: R1/4
Connection 1 Thread Size (metric): R1/4
Connection 1 Type: Male BSPT
Connection 2 Size: R1/4
Connection 2 Type: Male BSPT
Division: Low Pressure Connectors Europe Division
Inside Diameter: 7 mm
Length (m): 4
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: Air (Compressed Air)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Outside Diameter: 10
Outside Diameter: 10 mm
Quantity Per Box: 1
Specifications Met: RoHS (Industrial), PED (Industrial), REACH (Industrial), NF E49-101 (Industrial)
Tubing Material: PU
Weight: 0.607, 1.338

Technical specifications


Attributes
Logistic Weight607 g
Package weight607 g
Inner diameter7 mm
Outer diameter10 mm
Min. temperature-15 °C
Max. temperature70 °C
1 mm
Show UNSPSC/ECL@SS
£ 60.81 excl. VAT
/ Each
£ 72.97 incl. VAT
  • In stock: Next day delivery