Spiral hose
Filter Options
Categories
spiral hose (38)
Brand
cejn
(1)
clarke power products
(1)
parker
(36)
5 Product(s) with 38 variant(s):
LEGRIS POLYURE RECOIL HOSE 1471U12 04 17
- parker:1471U12 04 17
- rubix:125A0250
- manufacturer :1471U12 04 17
- ean:0820099188478
- In stock: Next day delivery
- Inner diameter:8 mm
- Outer diameter:12 mm
- Material:polyurethane ester (pu)
£ 83.58 excl. VAT
/ Each
LEGRIS POLYURE RECOIL HOSE 1470U12 04 17
- parker:1470U12 04 17
- rubix:115A7695
- manufacturer :1470U12 04 17
- ean:0820099187983
- Usually arrives within 14 working days
- Inner diameter:8 mm
- Outer diameter:12 mm
- Material:polyurethane (pu) ester
£ 51.57 excl. VAT
/ Each
LEGRIS POLYURE RECOIL HOSE 1472U08 04 13
- parker:1472U08 04 13
- rubix:114A4091
- manufacturer :1472U08 04 13
- ean:0820099188621
- Usually arrives within 14 working days
- Inner diameter:5 mm
- Outer diameter:8 mm
- Material:polyurethane (pu) polyester (pu ester)
£ 56.39 excl. VAT
/ Each
CLARKE AIR LINE 3110458
- clarke power products:3110458
- rubix:181A7572
- Usually arrives within 14 working days
£ 8.01 excl. VAT
/ Each
CEJN 199589762 HOSE KIT SPIRAL 8X12 2M WITH SERIES 320 ESAFE COUPLING
- cejn:19 958 9762
- rubix:116A5186
- manufacturer :19 958 9762
- ean:07391390097453
- Usually arrives within 14 working days
£ 76.17 excl. VAT
/ Each





