GISS 610340 POLYURETHANE SEALANT ADHESIVE WHITE 310ML
Polyurethane putty adhesive
See technical informationSee documentsReferences
GISS:610340
Rubix:306A9430
EAN:3660338411328

Documents
Product details : GISS 610340 POLYURETHANE SEALANT ADHESIVE WHITE 310ML
Colour: White
.
Excellent adhesion without primer. .
Can be painted. .
Deep Drying Time: About 24 hours. .
Use: .
- connection joints. .
- expansion joints. .
- bonding in steel construction or tiles. .
Contents: 310 ml Standard: ISO 11600
Excellent adhesion without primer. .
Can be painted. .
Deep Drying Time: About 24 hours. .
Use: .
- connection joints. .
- expansion joints. .
- bonding in steel construction or tiles. .
Contents: 310 ml Standard: ISO 11600
Strengths
Suitable for bonding and sealing exterior or interior seals
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 310 ml |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- In stock: Next day delivery
