LOCTITE EA 3430 A&B CLEAR (1:1) DUAL CARTRIDGE 200ML 2035263


Loctite EA

References
loctite:3430 A&B 200ML
rubix:2000534
manufacturer :843759
brand logo
brand logo
Technical specifications
ColourColourless
Capacity200 ml
See all Specifications

Product details : LOCTITE EA 3430 A&B CLEAR (1:1) DUAL CARTRIDGE 200ML 2035263


LOCTITE EA 3430 is a five-minute, 2-component epoxy adhesive that ensures an optically clear bond line. The product develops high strength on a wide range of substrates and is water resistant. This adhesive is a general purpose bonder and ideal for many DIY applications. Due to the very clear bond line, it is also the product of choice for bonding glass, decorative panels and display. The medium viscosity and fast fixture time at room temperature ensure easy application

Strengths

Easy and fast to apply at room temperature
Ultra-clear bond line
Water resistant
General purpose bonder - suitable for a wide range of substrates

Applications

General purpose bonder - suitable for a wide range of substrates

Technical specifications


Attributes
ColourColourless
Capacity200 ml
Min. temperature8 °C
Max. temperature28 °C
Drying time15 min
Show UNSPSC/ECL@SS
£ 82.05 excl. VAT
/ Each
£ 98.46 incl. VAT
  • Usually arrives within 14 working days