References
Loctite:EA M-21HP
Rubix:127A5692
Manufacturer :235017
EAN:0079340306714



Documents
Product details : LOCTITE EA M-21HP HYSOL MEDICAL EPOXY 50ML 235017
Off-white, 2-part, epoxy adhesive which cures at room temperature to form a tough bondline providing high peel resistance and high shear strengths.LOCTITE® EA M-21HP is an off-white, 2-part, epoxy adhesive which cures at room temperature once mixed, to form a tough bondline which provides high peel resistance and high shear strengths. The fully cured epoxy is resistant to a wide range of chemicals and solvents, and acts as an excellent electrical insulator. Suitable for use in the assembly of disposable medical devices.
Cast-iron housing, radial insert ball bearing with locking screw, sealing gasket with sealing ring. In the images, the self-aligning bearing is shown with an open cover and a closed cover. The product you have chosen is fitted with two open covers.
Strengths
•ISO 10993 compliant for use in the assembly of disposable medical devices
Provides excellent bond strengths to a wide variety of substrates including glass, plastics and metals
Provides high peel resistance and high shear strengths
Provides excellent bond strengths to a wide variety of substrates including glass, plastics and metals
Provides high peel resistance and high shear strengths
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 50 ml |
| Min. temperature | 8 °C |
Show UNSPSC/ECL@SS
£ 45.15 excl. VAT
/ Each
£ 54.18 incl. VAT
- Usually arrives within 14 working days