LOCTITE EA 9466 A&B (2:1) DUAL CARTRIDGE 400ML 2057343
2 Component glue, tough EA 9466
See technical informationSee documentsReferences
Loctite:EA 9466 DC 400ML EN/DE
Rubix:133A5414
Manufacturer :2057343
EAN:5010266366043

Documents
Product details : LOCTITE EA 9466 A&B (2:1) DUAL CARTRIDGE 400ML 2057343
Loctite 9466 50 ml fixing & Mounting
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 400 ml |
| Drying time | 3 min |
Show UNSPSC/ECL@SS
£ 116.80 excl. VAT
/ Each
£ 140.16 incl. VAT
- Usually arrives within 14 working days