LOCTITE AA 3321 UV PVC ADHESIVE 25ML 195680
UV adhesive, medical
See technical informationSee documentsReferences
Loctite:AA 3321
Rubix:80531016
Manufacturer :195680
EAN:0079340260603
Documents
Product details : LOCTITE AA 3321 UV PVC ADHESIVE 25ML 195680
LOCTITE AA 3321 is a transparent, pale yellow, universally applicable light-curing, acrylate-based instant adhesive suitable for metals and plastics with a propensity to voltage crack formation. It achieves fast, controllable curing. The curing depth is >13 mm. Touch dry after >30 seconds. Fixture time: 12 seconds. Shore Hardness: D 53. Very high viscosity of 5,500 mPa·s. Qualified as per ISO 10993.
LOCTITE AA 3321 is a transparent, pale yellow, universally applicable light-curing, acrylate-based instant adhesive suitable for metals and plastics with a propensity to voltage crack formation. It achieves fast, controllable curing. The curing depth is >13 mm. Touch dry after >30 seconds. Fixture time: 12 seconds. Shore Hardness: D 53. Very high viscosity of 5,500 mPa·s. Qualified as per ISO 10993.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 25 ml |
Show UNSPSC/ECL@SS
£ 69.94 excl. VAT
/ Each
£ 83.93 incl. VAT
- In stock: Next day delivery
