LOCTITE EA 3423 A&B (1:1) DUAL CARTRIDGE 50ML 2063366


Epoxy Glue 2 Components 3423

References
loctite:EA 3423
rubix:2000524
manufacturer :254073
ean:5010266330631
LOCTITE EA 3423 DC50ML FR/NL
brand logo
Technical specifications
ColourGrey
Capacity50 ml
See all Specifications

Product details : LOCTITE EA 3423 A&B (1:1) DUAL CARTRIDGE 50ML 2063366


LOCTITE EA 3423 is a grey, non-dripping 2 component epoxy adhesive for structural bonding that is suitable for general use and has excellent chemical resistance. The product cures at room temperature and has a medium processing time. The adhesive creates a strong bond on very diverse materials, especially metals. Due to its thixotropic properties, it is ideal for filling clearances and vertical applications.

Strengths


• Universal Adhesive
• Non-dripping and thixotrope
• Suitable for filling clearances and vertical applications
• Suitable for use on various materials
• Can be sanded for smooth finish

Applications

2 component epoxy adhesive for structural bonding with high viscosity and medium processing time, for general use. Ideal for filling clearances and vertical applications.

Technical specifications


Attributes
Packaged dimensions (D x W x H)355x215x202 mm
ColourGrey
Capacity50 ml
Min. temperature85 °C
Max. temperature200 °C
Drying time180 min
Show UNSPSC/ECL@SS
£ 27.06 excl. VAT
/ Each
£ 32.47 incl. VAT
  • In stock: Next day delivery