Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Tubing
"MECALINE 867040 BRAIDED PVC HOSE FOR FOOD 1MTR COIL 6X12MM1/4"" ID"
"MECALINE 867040 BRAIDED PVC HOSE FOR FOOD 1MTR COIL 6X12MM1/4"" ID"
PVC BRAIDED HOSE FOR FOOD CONTACT
References
mecaline:
867040
rubix:
208A5216
ean:
3660338210747
Technical specifications
Inner diameter
6
mm
Outer diameter
12
mm
Reel length
25
m
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : "MECALINE 867040 BRAIDED PVC HOSE FOR FOOD 1MTR COIL 6X12MM1/4"" ID"
Transparent PVC (Phthalate-free) hose with textile reinforcement for the passage of pressurised food liquids, spirits drawing up to 20 °. Temperatures range: -20°C...60°C. Complies with European directive Reg (EU) 10/2011 for stimulants A-B-C-D2
Technical specifications
Attributes
Inner diameter
6
mm
Outer diameter
12
mm
Reel length
25
m
Service pressure
20
bar
Colour
Transparent
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.75
excl. VAT
/ 25
pieces
£
21.30
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
FESTO 551474 50MTR PLASTIC TUBING
SMC T0604BU-20 20M NYLON BLUE TUBING
MECALINE 846252 BI-POLYMER CALIBRATED TUBES 10X8 100M NATURAL
MECALINE BI-POLYMER CALIBRATED TUBE 6X4 25 MTR BOX BLUE 846239
AVENTICS 1820712303
MECALINE CALIBRATED TUBE POLYURETHANE 4X2.5 25 MTR BOX BLACK 785570
FESTO 553926 PLASTIC TUBING 50MTR PAN-8X1,25-RT
SMC TU0604PU1-100 POLYURETHANE TUBING
MECALINE BI-POLYMER CALIBRATED TUBE 8X6 25 MTR BOX BLUE 846242
SMC TS1075BU-20 TUBE
SMC TU0604GR2-20 POLYURETHANE TUBING
FESTO 8153415 PLASTIC TUBING
SMC TUZ0425BU-20 WEAR RESISTANT TUBING
FESTO 8061174 PLASTIC TUBING PTFEN-10X1,5-NT
SMC TIL13-100 HIGH PURITY FLUOROPOLYMER TUBING