Polyurethane Tube
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 100 m |
Logistic Weight | 1670 g |
---|---|
Inner diameter | 4 mm |
Outer diameter | 6 mm |
Reel length | 100 m |
Colour | Blue |
Bend radius | 15 mm |
Material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days