References
SMC:TIL25-50
Rubix:2608718
EAN:3618036138337

Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 25.4 mm |
| Colour | transparent |
Documents
Product details : SMC TIL25-50 HIGH PURITY FLUOROPOLYMER TUBING
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TIL, Inch Size Fluororesin Tubing
Technical specifications
Attributes
| Logistic Weight | 10000 g |
|---|---|
| Inner diameter | 22.225 mm |
| Outer diameter | 25.4 mm |
| Colour | transparent |
| Material | pfa |
| Reel length | 50 m |
Show UNSPSC/ECL@SS
£ 4,708.06 excl. VAT
/ Each
£ 5,649.67 incl. VAT
- Delivery usually within ( 4 ) days