References
SMC:TIUB11C-20
Rubix:115A0953
Manufacturer :TIUB11C-20
EAN:3618034967939

Technical specifications
| Inner diameter | 6.35 mm |
|---|---|
| Outer diameter | 9.53 mm |
| Colour | transparent |
Documents
Product details : SMC TIUB11C-20 POLYURETHANE TUBING
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Suffix: None
Size: 11 (ODØ9.53, IDØ6.35)
Color: C (Clear)
Reel Length: None
Roll Length: 20 m
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Suffix: None
Size: 11 (ODØ9.53, IDØ6.35)
Color: C (Clear)
Reel Length: None
Roll Length: 20 m
Technical specifications
Attributes
| Logistic Weight | 952 g |
|---|---|
| Inner diameter | 6.35 mm |
| Outer diameter | 9.53 mm |
| Colour | transparent |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 90.14 excl. VAT
/ Each
£ 108.17 incl. VAT
- Delivery usually within ( 4 ) days