FESTO 558216 50MTR PLASTIC TUBING

Plastic Tubing

See technical informationSee documents

References

Festo:PLN-16X2-SI
Rubix:392A3519
Manufacturer :558216
EAN:4052568053895
PLN-16X2-SI Plastic tubing

Technical specifications

Inner diameter12 mm
Outer diameter16 mm
Coloursilver
See all Specifications

Documents

Product details : FESTO 558216 50MTR PLASTIC TUBING


Plastic tubing PLN-16X2-SI highly resistant to chemicals and hydrolysis. Outside diameter=16 mm, Bending radius relevant for flow rate=95 mm, Inside diameter=12 mm, Min. bending radius=55 mm, Temperature dependent operating pressure=-0,95 - 14 bar

Technical specifications


Attributes
Logistic Weight95,4 g
Inner diameter12 mm
Outer diameter16 mm
Coloursilver
Materialpolyethylene (pe)
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-30 °C
Max. temperature80 °C
£ 490.83 excl. VAT
/ Each
£ 589.00 incl. VAT
  • Delivery usually within ( 6 ) days