POLYURETHANE TUBING (PU)
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 1000 m |
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 1000 m |
Colour | Transparent |
Material | PU |
Max. service pressure | 13 bar |
Min. temperature | -40 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days