Series TS Tubing
Inner diameter | 12 mm |
---|---|
Outer diameter | 16 mm |
Logistics dimensions (L x W x H) | 80x440x320 mm |
---|---|
Logistic Weight | 1470 g |
Inner diameter | 12 mm |
Outer diameter | 16 mm |
Colour | black |
Bend radius | 60 mm |
Material | soft nylon |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days