References
SMC:T0806W-20
Rubix:114A3827
Manufacturer :T0806W-20
EAN:3618036145151

Documents
Product details : SMC T0806W-20 TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0806 (ODØ8 IDØ6)
Color: W (White)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0806 (ODØ8 IDØ6)
Color: W (White)
Roll Length: 20m Roll
Applications
General Pneumatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x400x320 mm |
|---|---|
| Logistic Weight | 521 g |
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | white |
| Material | nylon 11 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Delivery usually within ( 4 ) days