MECALINE 846325 CALIBRATED TUBES POLYAMIDE 6X2 4 GREEN 25 MTR
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846325
Rubix:216A1155
EAN:3660338081491

Documents
Product details : MECALINE 846325 CALIBRATED TUBES POLYAMIDE 6X2 4 GREEN 25 MTR
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | green |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
- In stock: Next day delivery
