References
SMC:T1075W-20
Rubix:114A3823
Manufacturer :T1075W-20

Documents
Product details : SMC T1075W-20 20M NYLON WHITE TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1075 (ODØ10, IDØ7.5)
Color: W (White)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1075 (ODØ10, IDØ7.5)
Color: W (White)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x420x320 mm |
|---|---|
| Logistic Weight | 721 g |
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | white |
| Material | nylon 12 (polyamide 12) |
| Reel length | 20 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 50.26 excl. VAT
/ Each
£ 60.31 incl. VAT
- Delivery usually within ( 4 ) days