References
SMC:TUH0604BU-20
Rubix:214A5133
Manufacturer :TUH0604BU-20
EAN:3618036610666

Documents
Product details : SMC TUH0604BU-20 HARD POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is In a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Hard polyurethane tubing
Standard type
In four different colours
In 20m and 100m rolls
Applicable for air applications
Standard type
In four different colours
In 20m and 100m rolls
Applicable for air applications
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
- Delivery usually within ( 4 ) days