FESTO 553897 PLASTIC TUBING 300MTR PAN-10X1,5-BL-300
PAN externally calibrated hose
See technical informationSee documentsReferences
Festo:PAN-10X1,5-BL-300
Rubix:263A5680
Manufacturer :553897
EAN:4052568053086

Documents
Product details : FESTO 553897 PLASTIC TUBING 300MTR PAN-10X1,5-BL-300
Plastic tubing PAN-10X1,5-BL-300 standard O.D. tubing, can withstand high thermal and mechanical loads. Outside diameter=10 mm, Bending radius relevant for flow rate=58 mm, Inside diameter=7 mm, Min. bending radius=27 mm, Temperature dependent operating pressure=-0,95 - 17 bar
Technical specifications
Attributes
| Logistic Weight | 54,55 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Colour | blue |
| Material | tpe-a (thermoplastic elastomer) |
| Reel length | 300 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,094.87 excl. VAT
/ Each
£ 1,313.84 incl. VAT
- Usually arrives within 14 working days