FESTO 546289 PLASTIC TUBING 50MTR PAN-16X2-NT
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-16X2-NT
Rubix:115A9056
Manufacturer :546289
EAN:4052568051327

Documents
Product details : FESTO 546289 PLASTIC TUBING 50MTR PAN-16X2-NT
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x570x130 mm |
|---|---|
| Logistic Weight | 96 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Colour | natural |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 541.87 excl. VAT
/ Each
£ 650.24 incl. VAT
- Usually arrives within 14 working days