References
SMC:TU1065YR-100
Rubix:114A5722
Manufacturer :TU1065YR-20

Product details : SMC TU1065YR-100 100M POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1065 (O.D. Ø10, I.D. Ø6.5)
Color: YR (Orange)
Roll Length: None
Reel Length: 100 m
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1065 (O.D. Ø10, I.D. Ø6.5)
Color: YR (Orange)
Roll Length: None
Reel Length: 100 m
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 5719 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | orange |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 255.01 excl. VAT
/ Each
£ 306.01 incl. VAT
- Delivery usually within ( 4 ) days