PORTWEST A150 GRIP10 LATEX ECONOMY GLOVES 2121X ORANGE XL
PORTWEST A150OR FORTIS GRIP GLOVE
See technical informationReferences
Portwest:A150ORRXL
Rubix:2588925
EAN:5036108302192

Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | latex |
| Main material | polyester |
Product details : PORTWEST A150 GRIP10 LATEX ECONOMY GLOVES 2121X ORANGE XL
The Classic Grip Glove offers the necessary hand protection with both comfort and grip at an affordable price. Crinkle latex grip offers excellent grip. No 1. Choice for general assembly work. Palm dipped to increase dexterity and ventilation. 10 gauge liner for dexterity. Knitted cuff for comfort and warmth.
EN388_2121XColour : Orange
EN388_2121XColour : Orange
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | latex |
| Main material | polyester |
| ESD | no |
| Usage environment | dry |
| Packaging | 12 |
| Colour | yellow |
| Material | polyester, cotton, latex |
Show UNSPSC/ECL@SS
£ 0.64 excl. VAT
/ Each
£ 0.77 incl. VAT
- In stock: Next day delivery