Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 9/XL
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 9/XL
SHOWA SHO542X MULTI PURPOSE UNCOATED GLOVES
References
showa:
SHO542X/XL
rubix:
80099214
ean:
4901792041133
Technical specifications
Size
9
Main material
polyurethane
See all Specifications
Product details
Technical specifications
Product details : SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 9/XL
Technical specifications
Attributes
Size
9
Main material
polyurethane
Colour
white
Material
polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 10
PORTWEST A330YERL NITRILE LIGHT KNITWRIST GLOVE YELLOW SIZE L
TEGERA 8106T LEATHER GLOVE 6 XS
PORTWEST A400RERXXL PVC KNITWRIST RED SIZE XXL
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 8
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 7/S
TEGERA 860 SYNTHETIC GLOVE 7 S
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 9/L
TEGERA 932 TEXTILE GLOVE 5 2XS
TEGERA 640 LEATHER GLOVE 9 L
TEGERA 925 TEXTILE GLOVE 11 2XL
TEGERA 320 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 8853 OIL GRIP 4111X GLOVES 8 M
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 10 PK1
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 9 PK1