PORTWEST AP80 GRIP13 LATEX FOAM AQUA GLOVES 4131X BLUE XL
PORTWEST AP80B4 LIQUID PRO GLOVE BLUBLU
See technical informationReferences
Portwest:AP80B4RXL
Rubix:2589107
EAN:5036108271870

Product details : PORTWEST AP80 GRIP13 LATEX FOAM AQUA GLOVES 4131X BLUE XL
Featuring the latest innovation in double coating technology, the Liquid Pro offers maximum liquid protection. The smooth latex is fully coated before a second latex foam palm dip is applied, this process ensures maximum and superior grip is achieved. An elasticated wrist provides for a secure fit.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Main material | nylon |
| Lining | polyester |
| Length | 260 mm |
| Coating of the gloves | latex |
| Colour | blue |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Usually arrives within 14 working days