Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
Synthetic leather glove TEGERA 9190
References
tegera:
9190-10
rubix:
386A2246
ean:
7392626030565
Technical specifications
Size
10
Coating
Without
Cold protection (EN 511)
21X
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA® 9190, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Cat. II, wrist support, chrome free, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
21X
Main material
Polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.32
excl. VAT
/
Each
£
43.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 191 LEATHER GLOVE 9 L
TEGERA 4640 TEXTILE GLOVE 6 XS
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 9/L
TEGERA 335 LEATHER GLOVE 9 L
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE XL
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 11
TEGERA 295 LEATHER GLOVE 12 3XL
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 9
TEGERA 417 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 10 PK1
TEGERA 9113 SYNTHETIC LEATHER GLOVE 8 M
PORTWEST AP01B8RXL THERMO PRO GLOVE BLUE/BLACK - X LARGE
TEGERA 299 LEATHER GLOVE 10 XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 7