TEGERA 191 LEATHER GLOVE 8 M
Cold insulation gloves 191 TEGERA®
See technical informationSee documentsReferences
Tegera:191-8
Rubix:236A8503
EAN:7340118355047


Technical specifications
| Size | 8 |
|---|---|
| Cold protection (EN 511) | 331 |
| Main material | polyester |
Documents
Product details : TEGERA 191 LEATHER GLOVE 8 M
Winter-lined extra long mitten in durable full grain cowhide with Aquathan® for waterproof protection. Designed for work in cold and snowy conditions. Insulated with Thinsulate™ 200 g for reliable warmth while remaining flexible and breathable. Waterproof, windproof and equipped with reinforced thumb for added durability.
Winter-lined cowhide mitten with Aquathan® and Thinsulate™ 200 g.
Strengths
Extra long, Reinforced thumb, Windproof, Waterproof
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Cold protection (EN 511) | 331 |
| Main material | polyester |
| Coating of the gloves | without |
| Material | polyester/polyethylene/leather/elastane/natural latex |
Show UNSPSC/ECL@SS
£ 122.91 excl. VAT
/ Each
£ 147.49 incl. VAT
- Usually arrives within 14 working days