GISS 867211 TACORA SAFETY SHOE S2 SRC MICROFIBER WHITE SIZE 46/11


Tacora s2 src mocassin shoe

References
giss:867211
rubix:200A3492
ean:3660338212253
867205
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heightLow
ColourWhite
See all Specifications

Product details : GISS 867211 TACORA SAFETY SHOE S2 SRC MICROFIBER WHITE SIZE 46/11


White waterproof microfibre upper.
Breathable fabric lining.
Removable anatomical sole covered with a breathable, anti-fungal, anti-slip, anti-fatigue fabric.
Weight:
495 g*STRONG POINTS.
:
Perforated composite toecap with breathable lining.
Anti-abrasion, oil-resistant, anti-slip, anti-static, compact PU sole.

Strengths

Ultra light moccasin.
brand logo

Technical specifications


Attributes
EU shoe size46
Collar heightLow
ColourWhite
Main materialMicrofiber
MaterialWater-repellent microfiber
Metal freeNo
Show UNSPSC/ECL@SS
£ 55.08 excl. VAT
/ Each
£ 66.10 incl. VAT
  • In stock: Next day delivery