PORTWEST B0872BKG43 ORTHOPAEDIC SAFETY SHOE SIZE 9


PORTWEST B0872 ORTHOPAEDIC SAFETY SHOE

References
base protection:B0872-43
rubix:246A1958
ean:8057741717638
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBlack
See all Specifications

Product details : PORTWEST B0872BKG43 ORTHOPAEDIC SAFETY SHOE SIZE 9


Sole with AirTech + Tpu-Skin ultraflex tread for maximum flexibility. high anti-fatigue effect while walking; the tread thickness is considerably reduced to further absorb impact energy and distribute body weight more quickly.
Water-repellent greased leather upper for water, moisture and vapor resistance. TPU tip protects the tip from abrasion and impact. Padded Lycra collar protects the instep without constriction.
SmellStop lining in 3D technical fabric. combined with antibacterial treatment that eliminates unpleasant odors. breathable. absorbent and desorbent. Removable, scented Dry'n Air anatomical insole. equipped with a system of channels and holes that promote air circulation in the shoe.
Standard: EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBlack
Main materialLeather
MaterialWater-repellent leather
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
  • Usually arrives within 14 working days