ROCKFALL AUSTIN PM4004
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | dual density PU outsole |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 609 g |
Non-magnetic | Yes |
Material | LWG certified water repellent smooth leather |
Usually arrives within 14 working days